FILTER 14X25X1 RECYCLED FRAME IS BIODEGRADABLE 24 PIECES ACTUAL SIZE 135x245x075 (Discontinued)
- Mfr # WY-0HE2-1
- Zoro # G507308194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0HE2-1
Zoro #
G507308194
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
14x25x1
Nominal Height
14 in
Nominal Width
25 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
The ILC - WY-0HE2-1 is a Pleated Air Filter, an essential component in heating and cooling systems. Its primary function is to capture dust, pollen, and other airborne particles that can compromise the air quality within industrial or commercial settings. Additionally, it safeguards the HVAC system's equipment from potential damage caused by these particulates. Regular replacement of this filter contributes to maintaining the optimal performance of your HVAC system while promoting a healthier workspace.
Key Features:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.