Shop ILC
See all product information
Create Account
FILTER 16X20X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA F
Mfr # WY-0J4J-6
Zoro # G207317168
product price:Â
$
83.69
/ea
Key Features
Nominal Filter Size
16x20x1
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0J4J-6
- Zoro #
- G207317168
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X20X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE