This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 21 in x 1 in Pleated Air Filter, MERV 13 (Discontinued)

Mfr # WY-0J95-6
Zoro # G907305991
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0J95-6
Zoro #
G907305991
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x21x1
Nominal Height
16 in
Nominal Width
21 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

Replacement For FILTER 16X21X1 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 205 X 075 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.