Shop ILC

FILTER 16X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 16 X 22 X 075 MADE IN THE USA FI

  • Mfr # WY-0JA2-9

  • Zoro # G307305911


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x22x1
Performance Rating
MERV 10
Nominal Height
22 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0JA2-9
Zoro #
G307305911
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x22x1
Nominal Height
22 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The ILC - WY-0JA2-9 is a Pleated Air Filter, an essential component in heating and cooling systems. It is designed to capture dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air while safeguarding the system's equipment from potential damage caused by these particulates. Regular replacement of this filter ensures that your HVAC system operates at its optimal level and contributes to maintaining a healthy environment for industry professionals.
Key features of the ILC - WY-0JA2-9 include:

  • A Performance Rating of MERV 10: This rating signifies its efficiency in trapping airborne particles such as dust, pollen, mold spores among others. Higher MERV ratings indicate superior filtration performance.

  • Nominal Filter Size: Measuring 16 in x 22 in x 1 in (length x width x thickness), this dimension helps ensure compatibility with specific equipment or systems.
    Remember to replace this filter regularly for optimal HVAC system performance and improved indoor air quality.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.