Shop ILC
See all product information
Create Account
FILTER 16X24X1 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 155 X 235 X 075 MADE IN TH
Mfr # WY-0JBC-8
Zoro # G507308224
product price:Â
$
66.65
/ea
Key Features
Nominal Filter Size
16x24x1
Performance Rating
MERV 12
Nominal Height
24 in
Nominal Width
16 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JBC-8
- Zoro #
- G507308224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x24x1
- Nominal Height
- 24 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X24X1 MERV 12 MPR 15001900 3 PIECES ACTUAL SIZE 155 X 235 X 075 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.