Shop ILC
See all product information
Create Account
FILTER 16X25X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE US
Mfr # WY-0JFU-5
Zoro # G107310535
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x1
Performance Rating
MERV 10
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0JFU-5
- Zoro #
- G107310535
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE