Shop ILC
See all product information
Create Account
FILTER 16X25X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA
- Mfr # WY-0JGX-3
- Zoro # G207310893
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x1
Performance Rating
MERV 7
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JGX-3
- Zoro #
- G207310893
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x25x1
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE