FILTER 16X25X1 RECYCLED FRAME IS BIODEGRADABLE 6 PIECES ACTUAL SIZE 155x245x075

  • Mfr # WY-0JHS-8

  • Zoro # G807310583


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WY-0JHS-8
Zoro #
G807310583
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Replacement For FILTER 16X25X1 RECYCLED FRAME IS BIODEGRADABLE 6 PIECES ACTUAL SIZE 155 X 245 X 075 FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.