Shop ILC
See all product information
Create Account
FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T
- Mfr # WY-0JJD-4
- Zoro # G507310722
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x2
Performance Rating
MERV 12
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0JJD-4
- Zoro #
- G507310722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 16x25x2
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X2 MERV 12 MPR 15001900 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE