This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

16 in x 25 in x 5 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0JRW-6
Zoro # G307312353
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0JRW-6
Zoro #
G307312353
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
16x25x5
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 16X25X5 AB MERV 8 MPR 800 1 PIECES ACTUAL SIZE 1563 X 2413 X 488 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.