Shop ILC
See all product information
Create Account
FILTER 16X25X5 H MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE IN THE
- Mfr # WY-0JSS-5
- Zoro # G807313782
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x25x5
Performance Rating
MERV 14
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0JSS-5
- Zoro #
- G807313782
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X5 H MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE