Shop ILC
See all product information
Create Account
FILTER 16X30X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 1575 X 2975 X 175 MADE IN THE U
Mfr # WY-0JWF-1
Zoro # G007313957
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x30x2
Performance Rating
MERV 14
Nominal Height
30 in
Nominal Width
16 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0JWF-1
- Zoro #
- G007313957
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X30X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 1575 X 2975 X 175 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE