Shop ILC
See all product information
Create Account
FILTER 18X20X1 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 175 X 195 X 075 MADE IN THE USA
- Mfr # WY-0KE2-9
- Zoro # G907308213
product price:Â
$
72.45
/ea
Key Features
Nominal Filter Size
18x20x1
Performance Rating
MERV 14
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0KE2-9
- Zoro #
- G907308213
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18X20X1 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 175 X 195 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE