Shop ILC
See all product information
Create Account
FILTER 18X22X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 175 X 215 X 075 MADE IN TH
Mfr # WY-0KGC-1
Zoro # G507310944
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x22x1
Performance Rating
MERV 13
Nominal Height
22 in
Nominal Width
18 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0KGC-1
- Zoro #
- G507310944
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18X22X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 175 X 215 X 075 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.