FILTER 18X24X1 RECYCLED FRAME IS BIODEGRADABLE 12 PIECES ACTUAL SIZE 175x235x075 (Discontinued)
- Mfr # WY-0KJQ-8
- Zoro # G307312414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0KJQ-8
Zoro #
G307312414
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
18x24x1
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
The ILC - WY-0KJQ-8 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is specifically designed to capture dust, pollen, and other airborne particles. Its primary function is to enhance the quality of indoor air while safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter facilitates optimal performance of your HVAC system and contributes to maintaining a healthy working environment.
Key features include:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.