Shop ILC
See all product information
Create Account
FILTER 18X24X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN
Mfr # WY-0KKQ-3
Zoro # G807312365
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x24x2
Performance Rating
MERV 13
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0KKQ-3
- Zoro #
- G807312365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 18x24x2
- Nominal Height
- 24 in
- Nominal Width
- 18 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18X24X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE