FILTER 20X25X5 AB MERV 13 MPR 22002400 1 PIECES ACTUAL SIZE 1975 X 2425 X 488 MADE

  • Mfr # WY-0LUZ-8

  • Zoro # G907314016


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x25x5
Performance Rating
MERV 13
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WY-0LUZ-8
Zoro #
G907314016
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

Replacement For FILTER 20X25X5 AB MERV 13 MPR 22002400 1 PIECES ACTUAL SIZE 1975 X 2425 X 488 MADE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.