FILTER 20X25X5 H MERV 10 MPR 1000 2 PIECES ACTUAL SIZE 1988 X 2488 X 438 MADE IN THE
Mfr # WY-0LVX-7
Zoro # G807315731
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x25x5
Performance Rating
MERV 10
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0LVX-7
Zoro #
G807315731
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
20x25x5
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Details
Performance Rating
MERV 10
Item
Pleated Air Filter
Description
Replacement For FILTER 20X25X5 H MERV 10 MPR 1000 2 PIECES ACTUAL SIZE 1988 X 2488 X 438 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.