Shop ILC
See all product information
Create Account
FILTER 20X25X5 LXRED MERV 14 MPR 2800 2 PIECES ACTUAL SIZE 1975 X 2475 X 438 MADE IN
Mfr # WY-0LXS-1
Zoro # G207315812
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x25x5
Performance Rating
MERV 14
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LXS-1
- Zoro #
- G207315812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x5
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 5 in
Details
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X25X5 LXRED MERV 14 MPR 2800 2 PIECES ACTUAL SIZE 1975 X 2475 X 438 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.