Shop ILC
See all product information
Create Account
FILTER 20X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 1975 X 2575 X 075 MADE IN
Mfr # WY-0LYW-2
Zoro # G807315632
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x26x1
Performance Rating
MERV 12
Nominal Height
26 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LYW-2
- Zoro #
- G807315632
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x26x1
- Nominal Height
- 26 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 1975 X 2575 X 075 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE