Shop ILC
See all product information
FILTER 21X23X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 21 X 23 X 075 MADE IN THE USA FILTE
Mfr # WY-0Q8H-1
Zoro # G307305898
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
21x23x1
Performance Rating
MERV 8
Nominal Height
23 in
Nominal Width
21 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0Q8H-1
Zoro #
G307305898
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
21x23x1
Nominal Height
23 in
Nominal Width
21 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
Replacement For FILTER 21X23X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 21 X 23 X 075 MADE IN THE USA FILTE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.