Shop ILC
See all product information
Create Account
FILTER 22X29X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 2175 X 2875 X 075 MADE IN THE USA
Mfr # WY-0QC1-4
Zoro # G907307797
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
22x29x1
Performance Rating
MERV 8
Nominal Height
29 in
Nominal Width
22 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0QC1-4
- Zoro #
- G907307797
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Replacement For FILTER 22X29X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 2175 X 2875 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE