Shop ILC
See all product information
Create Account
FILTER 24X24X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN THE USA
Mfr # WY-0QFX-8
Zoro # G607310745
product price:Â
$
98.29
/ea
Key Features
Nominal Filter Size
24x24x1
Performance Rating
MERV 8
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0QFX-8
- Zoro #
- G607310745
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Replacement For FILTER 24X24X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.