FILTER 24X24X4 APPROXIMATELY MERV 8 EFFICIENCY RATING 1 PIECES ACTUAL SIZE 2338 X 23

  • Mfr # WY-0QGR-1

  • Zoro # G107310610


product price:  $95.45
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24x24x4
Performance Rating
MERV 8
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WY-0QGR-1
Zoro #
G107310610
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
24x24x4
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
4 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Replacement For FILTER 24X24X4 APPROXIMATELY MERV 8 EFFICIENCY RATING 1 PIECES ACTUAL SIZE 2338 X 23 FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.