Shop ILC
See all product information
Create Account
FILTER 28X30X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 2775 X 2938 X 175 MADE IN THE U
- Mfr # WY-0QUF-3
- Zoro # G407313809
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
28x30x2
Performance Rating
MERV 10
Nominal Height
30 in
Nominal Width
28 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0QUF-3
- Zoro #
- G407313809
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 28X30X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 2775 X 2938 X 175 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE