This item is Discontinued.

No Product Image Available

28 in x 30 in x 4 in Pleated Air Filter, MERV 10 (Discontinued)

  • Mfr # WY-0QUH-5
  • Zoro # G207313870
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0QUH-5
Zoro #
G207313870
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
28x30x4
Nominal Height
28 in
Nominal Width
30 in
Nominal Depth
4 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter

Description

Replacement For FILTER 28X30X4 MERV 10 MPR 1000 1 PIECES ACTUAL SIZE 2738 X 2938 X 363 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.