Shop ILC
See all product information
Create Account
FILTER 30X30X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 295 X 295 X 075 MADE IN THE USA
Mfr # WY-0QX2-8
Zoro # G407315575
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
30x30x1
Performance Rating
MERV 14
Nominal Height
30 in
Nominal Width
30 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0QX2-8
- Zoro #
- G407315575
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 30X30X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 295 X 295 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE