Shop ILC
See all product information
Create Account
FILTER 6X12X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 6 X 12 X 075 MADE IN THE USA FILTER
Mfr # WY-0QZ2-2
Zoro # G007315647
product price:Â
$
86.55
/ea
Key Features
Nominal Filter Size
6x12x1
Performance Rating
MERV 7
Nominal Height
12 in
Nominal Width
6 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0QZ2-2
- Zoro #
- G007315647
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 6X12X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 6 X 12 X 075 MADE IN THE USA FILTER FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.