Shop ILC
See all product information
Create Account
FILTER 8X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA F
- Mfr # WY-0R32-2
- Zoro # G607317294
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
8x12x1
Performance Rating
MERV 10
Nominal Height
12 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0R32-2
- Zoro #
- G607317294
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 8X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE