Shop ILC
See all product information
Create Account
FILTER 8X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 8 X 24 X 075 MADE IN THE USA FILTER
Mfr # WY-0R84-6
Zoro # G107305937
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
8x24x1
Performance Rating
MERV 7
Nominal Height
24 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0R84-6
- Zoro #
- G107305937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 8x24x1
- Nominal Height
- 24 in
- Nominal Width
- 8 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 8X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 8 X 24 X 075 MADE IN THE USA FILTER FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.