Shop ILC
See all product information
Create Account
FILTER 8X30X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 75 X 295 X 075 MADE IN THE USA FIL
Mfr # WY-0R91-4
Zoro # G207307800
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
8x30x1
Performance Rating
MERV 7
Nominal Height
30 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0R91-4
- Zoro #
- G207307800
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 8X30X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 75 X 295 X 075 MADE IN THE USA FIL FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE