Shop ILC
See all product information
Create Account
FORD F700 YEAR 1986 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # F700 YR1986 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
Zoro # G522798406
product price:Â
$
41.15
/ea
Key Features
Material
Chrome Plastic
Shape
Rectangular
Length
6 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F700 YR1986 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
- Zoro #
- G522798406
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 8 in
Details
- Item
- Single Headlight Bezel
- Material
- Chrome Plastic
- Shape
- Rectangular
Description
This chrome-plated headlight bezel is designed as a direct replacement for the 1986 Ford F700, featuring a durable 6 in x 8 in frame with a built-in LED cutout compatible with standard 5 in x 7 in headlights. Its high-shine chrome finish enhances the trucks front-end appearance while providing a precise OEM-style fit for easy installation and long-lasting durability.