Shop ILC
See all product information
Create Account
FORD F700 YEAR 1987 1.875 INCH WIDE BLACK FUEL TANK STRAP FOR 63 GALLON D TANKS
Mfr # F700 YR1987 1.875 IN WIDE BLK FT STRAP 63 GAL D TA
Zoro # G022798715
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Paint
Black
Truck Class
Heavy Duty
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F700 YR1987 1.875 IN WIDE BLK FT STRAP 63 GAL D TA
- Zoro #
- G022798715
- UPC #
- -
- Country of Origin
- China
- Paint
- Black
- Item
- Fuel Tank Strap
- Truck Class
- Heavy Duty
- Material
- Stainless Steel
Description
This 1.875-inch-wide black fuel tank strap is a direct replacement for the 1987 Ford F700, designed specifically to secure 63-gallon D-style fuel tanks with a reliable OEM-fit. Built from durable, corrosion-resistant materials, it provides long-lasting strength and stability to keep the tank firmly mounted under demanding work conditions.