Shop ILC
See all product information
Create Account
FORD F700 YEAR 1988 3 WIRE ALTERNATOR CONNECTOR 1981-1989 W1 - 2 AWG AND 2 - 10 AWG LEADS
Mfr # F700 YR1988 3 WIRE ALTERNATOR CONN 1981-1989 W1-2
Zoro # G722799081
product price:Â
$
28.35
/ea
Key Features
Application
Electrical System
Truck Class
Heavy Duty
Function
Charging
Surface Finish
Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F700 YR1988 3 WIRE ALTERNATOR CONN 1981-1989 W1-2
- Zoro #
- G722799081
- UPC #
- -
- Country of Origin
- China
- Item
- 3 Wire Connector
- Application
- Electrical System
- Truck Class
- Heavy Duty
- Function
- Charging
- Surface Finish
- Chrome-Plated
Description
This 3-wire alternator connector is a direct replacement for the 1988 Ford F700, compatible with Ford models from 1981-1989 and equipped with one 2-AWG lead and two 10-AWG leads for proper OEM-style electrical connection. Designed for durability and dependable conductivity, it ensures a secure fit and reliable alternator performance in demanding heavy-duty applications.