Shop ILC
See all product information
Create Account
FORD F750 YEAR 221 ABS PLASTIC DOUBLE DIN STEREO INSTALLATION KIT
Mfr # F750 YR221 ABS PLSTC DOUBLE DIN STEREO INSTL KIT
Zoro # G322798705
product price:Â
$
52.15
/ea
Key Features
Color
Black
Material
ABS Plastic
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F750 YR221 ABS PLSTC DOUBLE DIN STEREO INSTL KIT
- Zoro #
- G322798705
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- ABS Plastic
- Application
- Commercial Truck
- Item
- Kit
Description
This ABS plastic double-DIN stereo installation kit is a direct replacement for the 221 Ford F750, designed to provide a secure and seamless mount for aftermarket double-DIN head units. Built from durable, heat-resistant ABS material, it ensures a factory-quality fit and finish while simplifying the installation process for upgraded audio systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.