Shop ILC
See all product information
Create Account
FORD LTL9000 YEAR 1995 3 .375IN SPEEDOMETER GAUGE KIT 0-80 MPH
Mfr # LTL9000 YR1995 3 .375IN SPEEDO GAUKIT 0-80 MPH
Zoro # G622798870
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Bezel
Black
Diameter
3.375 in
MPH
0-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTL9000 YR1995 3 .375IN SPEEDO GAUKIT 0-80 MPH
- Zoro #
- G622798870
- UPC #
- -
- Country of Origin
- China
- Bezel
- Black
- MPH
- 0-80
- Item
- Speedometer Kit
Description
This 3.375-inch speedometer gauge kit is a direct replacement for the 1995 Ford LTL9000, offering a clear 0-80 MPH range for accurate and reliable speed monitoring. Designed for durability and easy installation, it provides an OEM-style fit and dependable performance for heavy-duty vocational and commercial truck applications.