Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2009 SOLENOID VALVE FAN CLUTCH VALVE Replacement Valve
Mfr # FRTLNR CASC 113 2009 SOL VALVE FAN CLTCH VLV
Zoro # G822878655
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Valve Type
3-Way Pneumatic/Electric Solenoid Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 113 2009 SOL VALVE FAN CLTCH VLV
- Zoro #
- G822878655
- UPC #
- -
- Country of Origin
- China
Details
- Valve Type
- 3-Way Pneumatic/Electric Solenoid Valve
Description
This replacement solenoid valve is engineered as a direct OEM-equivalent component for the fan clutch system in Freightliner Cascadia 113 models from 2009 onwards. Designed to maintain optimal engine cooling efficiency, this 12-volt normally closed air valve regulates pressurized air flow to the fan clutch mechanism, enabling precise temperature control during vehicle operation. The solenoid valve features a 3/8in NPT connection size, compatible with standard air line configurations found in heavy-duty truck cooling systems. Its normally closed design ensures safe operation by default, engaging the fan clutch only when electrical current is applied through the vehicle's engine management system. This configuration minimizes unnecessary fan engagement, reducing parasitic load on the engine and improving fuel economy. This component is an ideal replacement for worn or malfunctioning fan clutch solenoids in Freightliner Cascadia 113 and M2 106 model years (2008 and newer). It maintains compatibility with original equipment specifications while offering reliable performance as a cost-effective alternative to OEM-branded units. The solenoid valve construction utilizes durable materials suitable for the harsh operating environment of heavy-duty commercial vehicles, where exposure to high temperatures, vibration, and pressure fluctuations are common. Installation is straightforward for qualified technicians with standard tools and basic pneumatic system knowledge. This part is essential for fleet maintenance operations and independent truck repair facilities that service Freightliner vehicles. Maintaining a functional fan clutch solenoid ensures consistent engine temperature regulation, prevents overheating, and extends engine life. Stock this component as part of preventative maintenance programs or emergency repair inventory. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2009 SOLENOID VALVE FAN CLUTCH VALVE