FREIGHTLINER CASCADIA 113 YEAR 2011 SOLENOID VALVE FAN CLUTCH VALVE Replacement Valve

  • Mfr # FRTLNR CASC 113 2011 SOL VALVE FAN CLTCH VLV

  • Zoro # G622878596


product price:  $663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 113 2011 SOL VALVE FAN CLTCH VLV
Zoro #
G622878596
UPC #
-
Country of Origin
China

Description

This replacement solenoid valve fan clutch valve is engineered for Freightliner Cascadia 113 and compatible heavy-duty truck applications. This high-quality component delivers reliable thermal management and cooling system control for over-the-road and commercial fleet vehicles. The valve features a 3-way normally closed design with 12-volt operation, making it ideal for automatic fan engagement systems that optimize engine cooling while improving fuel efficiency and reducing unnecessary fan load. The solenoid valve incorporates integral 1/4-inch PLC fittings for straightforward installation into existing pneumatic and hydraulic lines. With a compact 4.077-inch length and 2-pin connector configuration, this component integrates seamlessly into Cascadia 113 year 2011 models and compatible applications. The robust construction ensures durability in demanding OTR environments, withstanding the vibration, temperature fluctuations, and pressure cycles inherent to heavy-duty truck operations. This replacement valve meets or exceeds OEM specifications and serves as a direct alternative to original equipment part numbers including 173.1124, S23869, and A06-60501-005. The normally closed position provides enhanced safety by preventing unintended fan engagement during system shutdown or electrical interruption. Ideal for fleet maintenance departments, independent truck repair shops, and heavy-duty service centers, this solenoid valve offers cost-effective replacement of failed fan clutch control systems. Sold individually to accommodate single-unit replacement needs or fleet-wide service requirements. Proper installation requires basic pneumatic knowledge and standard hand tools. Verify fitment with your specific Freightliner model before ordering to ensure compatibility with your application. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2011 SOLENOID VALVE FAN CLUTCH VALVE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.