Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2014 HEIGHT CONTROL VALVE BARKSDALE STYLE WITH 2.750 INCH ARM
Mfr # FRTLNR CASC 113 2014 HEIGHT CONTROL VALVE BARKSDAL
Zoro # G522878924
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Arm Length
2.75 in
Suspension Type
Air Ride Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 113 2014 HEIGHT CONTROL VALVE BARKSDAL
- Zoro #
- G522878924
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arm Length
- 2.75 in
Details
- Suspension Type
- Air Ride Leveling
Description
This high-quality aftermarket replacement height control valve is engineered for air ride suspension systems on Freightliner heavy-duty trucks. Designed with Barksdale-style construction, this leveling valve features a 2.750-inch arm and is compatible with Freightliner Cascadia 113 and Cascadia 125 models from 2008 through 2018. The valve replaces OEM numbers KD2262, KD2237, 18-13808-000, and 1837808000, making it an ideal solution for fleet maintenance and repair operations. This replacement valve is constructed from engineering-grade polymer and includes a convenient push-to-connect feature for simplified installation. The unit features 1/4-inch PTC ports and incorporates a dump valve function for efficient air suspension management. As an individual unit, it provides reliable performance in maintaining consistent vehicle ride height and suspension response. This aftermarket component delivers quality comparable to OEM specifications while offering cost-effective performance for commercial fleets and independent repair shops. Suitable for trucks operating in demanding commercial applications, this height control valve helps maintain proper suspension functionality and vehicle stability during operation. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2014 HEIGHT CONTROL VALVE BARKSDALE STYLE WITH 2.750 INCH ARM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.