Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2014 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS Heavy Duty
Mfr # FRTLNR CASC 113 2014 KING PIN KIT W/ OPPOSITE DOUB
Zoro # G522878436
product price:Â
$
2,542.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy-duty commercial truck steering articulation and load distribution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 113 2014 KING PIN KIT W/ OPPOSITE DOUB
- Zoro #
- G522878436
- UPC #
- -
- Country of Origin
- China
Details
- Application
- Heavy-duty commercial truck steering articulation and load distribution
Description
This comprehensive King Pin Kit is specifically engineered for Freightliner Cascadia 113 year 2014 heavy-duty trucks and compatible applications. The kit features opposite double draw pins designed to deliver reliable steering articulation and load distribution in demanding commercial trucking operations. The complete assembly includes all necessary components for proper installation and functionality: washers, O-rings, thrust bearings, nuts, draw keys, and end caps. The kit accommodates both driver side and passenger side applications, making it ideal for fleet maintenance operations requiring comprehensive replacement solutions. The opposite double draw pin design incorporates a needle bushing system that provides low friction oscillation, reducing wear and extending service life. With an outer diameter of 45mm and a length of 234mm, this kit meets OEM specifications for the Cascadia 113 platform. The 10.06 inch overall length ensures proper fitment and alignment with existing mounting systems. This king pin kit is essential for maintaining proper steer axle function, critical for vehicle safety, handling characteristics, and compliance with commercial vehicle regulations. Regular replacement of worn king pins prevents excessive play in the steering system, reduces tire wear, and maintains proper load distribution across the front axle assembly. Ideal for commercial trucking operations, fleet maintenance facilities, and authorized repair centers, this kit represents a cost-effective solution for scheduled maintenance or emergency repairs. The quality construction ensures durability under the demanding conditions of over-the-road and local delivery applications. Compatible with Freightliner Cascadia models and similar heavy-duty truck platforms requiring this specification. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2014 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.