FREIGHTLINER CASCADIA 113 YEAR 2015 HEAVY DUTY FUEL LEVEL SENSOR FUEL SENDER Replacement Temperature

  • Mfr # FRTLNR CASC 113 2015 HD FUEL LEVEL SNSR FUEL SENDE

  • Zoro # G922879637


product price:  $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 113 2015 HD FUEL LEVEL SNSR FUEL SENDE
Zoro #
G922879637
UPC #
-
Country of Origin
China

Description

This replacement fuel level sensor is engineered for heavy-duty commercial truck applications, specifically designed to restore accurate fuel measurement capabilities in Freightliner Cascadia 113 models from 2015 and later. The sensor functions as a direct OE equivalent, replacing part number A2243065001 with proven reliability in demanding fleet operations. The fuel sender operates at 246 to 30 ohms resistance range, providing precise fuel tank level readings to your vehicle's instrument cluster and onboard diagnostic systems. This specification ensures compatibility with your truck's existing electrical architecture and fuel gauge calibration without requiring recalibration or modifications to the vehicle's fuel management system. This component is compatible with multiple Freightliner heavy-duty platforms including the Cascadia, Columbia, Coronado, and M2 models, making it a versatile solution for mixed fleet maintenance programs. Installation in the fuel tank maintains the original sender unit configuration, ensuring seamless integration with your truck's fuel system without additional components or adapters. The sensor delivers reliable performance in the demanding conditions typical of commercial trucking operations, including temperature fluctuations, vibration exposure, and extended service intervals. Accurate fuel level monitoring is critical for route planning, fuel efficiency tracking, and preventing unexpected fuel depletion during long-haul operations. This replacement part meets the specifications of OEM components while offering cost-effective fleet maintenance solutions. It is suitable for owner-operators, fleet maintenance departments, and authorized truck service centers requiring quality fuel system components for Freightliner heavy-duty vehicles. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2015 HEAVY DUTY FUEL LEVEL SENSOR FUEL SENDER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.