Shop ILC
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2016 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF Heavy Duty
Mfr # FRTLNR CASC 113 2016 VITRIFRIGO VF51 BUILT-IN REFR
Zoro # G222879955
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 113 2016 VITRIFRIGO VF51 BUILT-IN REFR
- Zoro #
- G222879955
- UPC #
- -
- Country of Origin
- China
Description
This OEM replacement refrigerator is engineered specifically for the Freightliner Cascadia 113 2016 model year and features Vitrifrigo's proven VF51 design. Built with durable galvanized steel construction, this unit delivers reliable temperature control in demanding mobile environments. The combo refrigerator and freezer operates on 12/24V DC power with a highly efficient compressor that consumes only 40W, making it ideal for extended-use applications where power conservation is critical. With a 1.8 cubic foot combined storage capacity, this refrigerator provides ample space for food and beverage storage in compact cab installations. The unit weighs 39.7 pounds and features a minimum rough opening of 15.625 inches width by 21 inches height by 20.5 inches depth, ensuring proper fit within factory-spec mounting locations. Runtime is approximately 50 percent at 25 degrees Celsius ambient temperature, ensuring consistent performance throughout varying operating conditions. This purpose-built refrigerator integrates seamlessly into OEM built-in installations and is backed by Vitrifrigo's reputation for quality and durability in the transportation and commercial vehicle market. Perfect for fleet operators and owner-operators seeking reliable replacement cooling solutions that meet original equipment specifications. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2016 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.