5.1 Cu. Ft. 46-Bottle Wine Cooler, Dual-Zone, Digital Controls, LED Light, Glass Door, Stainless
- Mfr # TRW46B8AS
- Zoro # G723371439
product price:
$
798.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Capactiy
46 wine bottles
Refrigerator Item
Wine Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRW46B8AS
- Zoro #
- G723371439
- UPC #
- 846042046916
- Country of Origin
- China
- Refrigerator Capactiy
- 46 wine bottles
- Refrigerator Item
- Wine Cooler
- Finish
- Stainless
Dimensions
- Overall Depth
- 22.4 in
- Width
- 23.4 in
- Height
- 33 in
Description
Bring out the best in every bottle with the TCL 46 Bottle 5.1 Cu Ft Wine Cooler, a compact and stylish way to store your collection. Designed to fit effortlessly into small spaces, this freestanding cooler holds up to 46 standard 750ml bottles with removable wire racks that make organizing simple. Adjustable temperature controls let you set the perfect environment between 40°-66°F, ensuring reds, whites, and blends are preserved at their optimal serving conditions. Inside, soft LED lighting gently illuminates your collection without generating heat, so you can browse your wines with ease while keeping them at the ideal temperature. The sleek stainless-steel finish and clear glass door add a modern touch that complements any room, while quiet operation makes it suitable for bedrooms, offices, or living areas without unwanted noise. Compact yet capable, this cooler delivers reliable storage and everyday convenience, letting you enjoy your favorite vintages just as they were meant to be.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.