Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2017 SILENT BLOCK PIVOT BUSHING INBOARD MOUNT Replacement Suspension
Mfr # FRTLNR CASC 113 2017 SILENT BLOCK PIVOT BUSHING IN
Zoro # G622879401
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
OEM Part Number
A6601320427
Mount Position
Inboard Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 113 2017 SILENT BLOCK PIVOT BUSHING IN
- Zoro #
- G622879401
- UPC #
- -
- Country of Origin
- China
Details
- OEM Part Number
- A6601320427
- Mount Position
- Inboard Mount
Description
This high-quality replacement silent block pivot bushing is engineered specifically for the 2017 Freightliner Cascadia 113 inboard mount application. Constructed from premium rubber and metal composite materials, this bushing delivers superior durability and performance compared to standard alternatives. It effectively replaces OEM part number W300861 and is designed to maintain smooth operation and reduce vibration transmission in mounting systems. The bushing features a robust construction with an outer diameter of 2.55 inches and an overall length of 7.50 inches, with a sleeve length of 3.25 inches. The bolt inner diameter measures 0.810 inch, and the center-to-center distance is 5.688 inches. This straddle lip design ensures secure positioning and high confinement for reliable performance under demanding conditions. The inboard mount configuration makes it ideal for fleet maintenance and heavy-duty trucking applications where consistent support is critical. Built to withstand the rigorous demands of commercial trucking operations, this replacement bushing helps prevent premature wear on suspension and mounting systems while maintaining proper vehicle alignment and stability. The composite material resists degradation from exposure to heat, oil, and environmental contaminants commonly found in commercial trucking environments. Installation is straightforward for experienced technicians and fleet maintenance personnel. This bushing is sold individually and is recommended for operators and fleet managers looking to maintain optimal performance and extend the service life of their Freightliner Cascadia equipment. Regular replacement of worn bushings is essential for safe operation and can help reduce downtime and unexpected repairs. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2017 SILENT BLOCK PIVOT BUSHING INBOARD MOUNT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.