Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 113 YEAR 211 CHARGE AIR COOLER 34.75 X 26 INCH
Mfr # CASCADIA 113 YR211 CHARAIR COOLER 34.75 X 26 IN
Zoro # G022799309
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Core Thickness
2.5 in
Core Height
34.75
Inlet
4 in
Outlet
4 in
Core Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CASCADIA 113 YR211 CHARAIR COOLER 34.75 X 26 IN
- Zoro #
- G022799309
- UPC #
- -
- Country of Origin
- China
- Inlet
- 4 in
- Outlet
- 4 in
- Item
- Air Cooler
Description
This charge air cooler is a direct replacement for the 211 Freightliner Cascadia 113, featuring a 34.75 in x 26 in core designed to match OEM specifications for proper airflow and turbocharged engine efficiency. Built for durability and optimal heat dissipation, it helps maintain lower intake temperatures, improving engine performance and reliability in demanding heavy-duty applications.