Shop ILC

FREIGHTLINER CASCADIA 116 YEAR 2018 CB ANTENNA MOUNT BRACKET Replacement Mirror

  • Mfr # FRTLNR CASC 116 2018 CB ANTENNA MOUNT BRACKET

  • Zoro # G222879375


product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Antenna Support Type
Grounded Mirror Mount
Mount Location
Driver's Side Mirror Arm (Passenger Side Compatible)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTLNR CASC 116 2018 CB ANTENNA MOUNT BRACKET
Zoro #
G222879375
UPC #
-
Country of Origin
China

Details

Antenna Support Type
Grounded Mirror Mount
Mount Location
Driver's Side Mirror Arm (Passenger Side Compatible)

Description

This replacement CB antenna mount bracket is engineered for the 2018 Freightliner Cascadia 116 and compatible heavy-duty trucks requiring auxiliary antenna installations. Constructed from premium grade 304 stainless steel, this bracket delivers exceptional corrosion resistance and durability in demanding over-the-road and vocational applications. The highly polished finish maintains its appearance through extended exposure to weather, road debris, and washing cycles common in fleet operations. The bracket mounts directly onto the existing mirror arm assembly, providing a convenient installation point for CB antennas, cellular antennas, or satellite communication systems without requiring cab modifications. This design takes advantage of the mirror arm location to position antennas for optimal signal reception while maintaining clean truck aesthetics. Installation is straightforward, requiring only removal of two standard mirror arm mounting screws before securing the bracket in place. Designed specifically for Cascadia models where manufacturers have integrated antenna systems internally, this external mount bracket offers fleet operators and owner-operators the flexibility to add communication equipment while preserving factory wiring and components. The single-stud pedestal configuration accommodates standard antenna mounts and is compatible with various aftermarket communication devices commonly used in commercial trucking. This bracket is ideal for fleets requiring enhanced CB radio capability, independent communication systems, or supplemental antenna coverage. The stainless steel construction ensures minimal maintenance and long service life across multiple seasons of use. Whether upgrading existing trucks or retrofitting equipment, this mount bracket provides a reliable, professional-grade solution for antenna installation on contemporary Freightliner Cascadia trucks and similar heavy-duty commercial vehicles. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2018 CB ANTENNA MOUNT BRACKET

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.