Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 116 YEAR 2019 PLASTIC ALUMINUM RADIATOR W FRAME Heavy Duty Replacement Part
Mfr # FRTLNR CASC 116 2019 PLASTIC ALUMINUM RADIATOR W F
Zoro # G622879791
product price:Â
$
2,521.99
/ea
Free Shipping & Returns
Key Features
Hood Style
New-Style Hood (2018+)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 116 2019 PLASTIC ALUMINUM RADIATOR W F
- Zoro #
- G622879791
- UPC #
- -
- Country of Origin
- China
- Hood Style
- New-Style Hood (2018+)
Description
This replacement radiator is engineered for the 2019 Freightliner Cascadia 116, providing reliable cooling performance for heavy-duty commercial trucking applications. Constructed from durable plastic and aluminum materials, this unit combines lightweight efficiency with robust heat dissipation capabilities required in modern heavy-duty trucks. The radiator features a core height of 35 inches and width of 38.5 inches with a 2 1/16 inch depth, delivering optimal cooling capacity for demanding operational conditions. The two-row core design accommodates 2.5-inch inlet and outlet connections positioned at the upper right and lower left respectively, ensuring compatibility with standard cooling system configurations. The unit includes an integrated frame for secure mounting and simplified installation in the engine bay. This radiator is specifically designed to work with an external oil cooler, utilizing quick-connect fittings on 12-inch centers for efficient thermal management. The plastic and aluminum construction provides excellent corrosion resistance while maintaining the structural integrity necessary for extended service life in over-the-road and regional hauling applications. Ideal for fleet maintenance operations, truck repair facilities, and heavy equipment dealers, this replacement radiator delivers OEM-equivalent performance and reliability. The design accommodates modern Freightliner Cascadia specifications while maintaining compatibility with existing cooling system architecture. Installation is straightforward for experienced technicians, and the unit meets industry standards for heavy-duty commercial vehicles. This is an essential component for maintaining optimal engine temperatures, fuel efficiency, and overall vehicle performance in the Freightliner Cascadia 116 platform. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2019 PLASTIC ALUMINUM RADIATOR W FRAME