Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 116 YEAR 2022 COOLANT FLUID LEVEL SENSOR Heavy Duty Replacement Part
Mfr # FRTLNR CASC 116 2022 COOLANT FLUID LEVEL SENSOR
Zoro # G422878697
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Connector Type
2-pin 90-degree angle connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 116 2022 COOLANT FLUID LEVEL SENSOR
- Zoro #
- G422878697
- UPC #
- -
- Country of Origin
- China
- Connector Type
- 2-pin 90-degree angle connector
Description
This replacement coolant fluid level sensor is engineered for heavy-duty commercial truck applications, specifically designed for Freightliner Cascadia and Columbia models. Compatible with Cascadia 113, 125, 116, and 126 series as well as Columbia 112 and 120 models, this sensor serves as a direct replacement for OEM part 06-62384-002 and functions across model years 2008 through 2020 for Cascadia and 2007 through 2017 for Columbia vehicles. The sensor features a durable black and tan plastic construction that withstands harsh engine compartment conditions and temperature fluctuations. It utilizes a male spade electrical connector type for reliable, secure connections to your vehicle's cooling system monitoring circuit. The collar nut mounting system provides secure installation with minimal downtime, and mounting hardware is included for expedited installation. This component is essential for maintaining accurate coolant level monitoring in heavy-duty trucking operations. Proper coolant level detection is critical for engine protection, overheating prevention, and overall vehicle reliability during extended road operations. The sensor's robust design ensures consistent performance even in demanding transportation and logistics environments. Whether you operate a single truck or manage a large commercial fleet, this OEM-quality replacement sensor delivers the dependability and accuracy your cooling system requires to maintain optimal engine performance and prevent costly downtime. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2022 COOLANT FLUID LEVEL SENSOR