This item is Discontinued.

Ilc FREIGHTLINER CASCADIA 116 YEAR 2023 STEEL RADIATOR FRAME Heavy Duty Replacement Part FRTLNR CASC 116 2023 STEEL RADIATOR FRAME

FREIGHTLINER CASCADIA 116 YEAR 2023 STEEL RADIATOR FRAME Heavy Duty Replacement Part (Discontinued)

  • Mfr # FRTLNR CASC 116 2023 STEEL RADIATOR FRAME
  • Zoro # G122879062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 116 2023 STEEL RADIATOR FRAME
Zoro #
G122879062
UPC #
-
Country of Origin
China

Description

This replacement steel radiator frame is engineered for the Freightliner Cascadia 116 (2023 model year) and provides a heavy-duty solution for commercial truck cooling systems. Constructed from durable steel, this frame offers superior strength and longevity compared to standard plastic or aluminum alternatives, making it ideal for demanding fleet operations and high-mileage applications. The frame is designed to accommodate the 1400 square inch radiator specifications standard to the Cascadia 116, ensuring proper fit and thermal performance. Steel construction provides excellent heat dissipation properties and increased resistance to impact damage, vibration, and harsh operating conditions typical in commercial trucking environments. This replacement frame is suitable for fleet maintenance departments, independent truck repair shops, and owner-operators seeking reliable radiator system components. The robust material composition makes this frame particularly valuable for vehicles operating in severe climates, challenging terrain, or extended duty cycles where durability is critical. Compatible with Freightliner Cascadia 116 2023 year models and potentially other compatible applications, this frame serves as a dependable OEM or aftermarket replacement option. Installation is compatible with existing radiator assemblies designed for the Cascadia 116 platform. For specific dimension verification, fitment confirmation, or detailed material specifications, consult Freightliner technical documentation or contact an authorized Freightliner dealer. This component is essential for maintaining optimal cooling system performance and vehicle reliability in commercial fleet operations. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2023 STEEL RADIATOR FRAME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.