Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 116 YEAR 2024 CB ANTENNA MOUNT BRACKET Replacement Mirror
Mfr # FRTLNR CASC 116 2024 CB ANTENNA MOUNT BRACKET
Zoro # G222879771
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Mount Type
No-drill mirror arm mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 116 2024 CB ANTENNA MOUNT BRACKET
- Zoro #
- G222879771
- UPC #
- -
- Country of Origin
- China
Details
- Mount Type
- No-drill mirror arm mount
Description
This replacement CB antenna mount bracket is engineered specifically for the Freightliner Cascadia 116 model year 2024, providing a reliable solution for fleet operators and owner-operators seeking enhanced communication capabilities. Designed as a direct replacement component, this bracket facilitates the installation of CB antennas, cellular phone antennas, or satellite communication systems on your heavy-duty truck platform. The Freightliner Cascadia series presents unique antenna mounting considerations, as newer models feature integrated RA-Miller antenna systems positioned within the cab for improved aerodynamic efficiency. This replacement bracket offers an alternative mounting location at the spot mirror assembly, providing an accessible installation path that doesn't require extensive modifications to your vehicle. This positioning makes the bracket an ideal choice for operators looking to add secondary communication equipment or upgrade existing antenna systems. Manufactured to withstand the demanding conditions of commercial trucking operations, this bracket is constructed from durable materials capable of enduring highway vibrations, temperature fluctuations, and extended exposure to the elements. The design ensures secure fastening of antenna equipment while maintaining the structural integrity of the mirror assembly area. This replacement part is suitable for fleet maintenance operations, independent repair shops, and individual truck owners performing routine upgrades or repairs. Installation is straightforward, requiring basic mechanical knowledge and standard tools. Compatible with various antenna types commonly used in commercial transportation, including CB radios, mobile phones, and satellite systems, this bracket maximizes your communication options while maintaining a clean, professional appearance on your Cascadia vehicle. Ideal for improving driver communication, safety coordination, and operational efficiency on long-haul routes and regional trucking operations. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2024 CB ANTENNA MOUNT BRACKET